Beli hose hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NCR Steam HoseDeskripsi:Used with steam line in textile and laundry services.atribut:
- Inner Diameter (mm): 8
- Outer Diameter (mm): 16.5
- Length (m): 100
- Product Code: AZNI08WRJ01
- Hose size (inch): 5/16
- Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)atribut:
- Material: Synthetic rubber (Styrene-butadiene rubber)
- Length (m): 10
- Inside Diameter (mm): 12.7
- Outside Diameter (mm): 25.0
- Working Pressure (MPa): 0.5
- Working Temperature Range: -20 to 120degrees
- Purpose of Use: For pressure feeding of steam.
- Koken Airline HoseDeskripsi:A pressure-resistant hose dedicated to airline masks. Lightweight and excellent workability, reducing the burden on workers. It is a hard hose that is hard to block air even when stepped on and hard to rupture.atribut:
- Hose Diameter (Φmm): 8
- Operating Pressure Range (MPa): 0.49 or more (when the air line mask is combined)
- TEKIRO High Pressure Hose (Selang Angin)Deskripsi:Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
- TRUSCO Water Hose High-Performance (Selang Air / Selang Benang)atribut:
- Applications: Irrigation and Sprinkling
- Material: PVC
- Normal Opreration Pressure: 0.784
- Purpose of Use: For watering.
- Specifications: Food Sanitation Act Conformed Product
- Bridgestone Hydraulic Hose (PA03 Series)Deskripsi:For conveying air and water, made from rubber material.atribut:
- Maximum Working Pressure (MPa): 3.5
- Minimum Bursting Pressure (MPa): 14
- TRIENS Repair Hose (Selang)atribut:
- Outer Diameter (mm): 10
- JH Pneumatic Hose TubeDeskripsi:Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proofatribut:
- Stretch Resistance (kg/cm²): 400
- Tearing Strength (kg/cm²): 110
- Anti-Ablasion (Mg): 35
- Thermo-Stable: 60
- Low-Cold Resistance: -20
- Normal Temperature Working Pressure (kg/cm²): 10
- Operating Working Pressure (Kg/cm²): 12
- Mr. Flex Steam Hose (Selang Tahan Panas / Selang Karet)Deskripsi:High pressure wire reinforced steam hose, designed for service in many industries at maximum pressure of 17 bar and high temperatureSpecifications: -temperature range -40°C to 210°C-Tube : Black, smooth, EPDM rupper specially compounded withstand heated steam-reinforcement: piles of steel cord-cover: Red, smooth wrapped finish, EDPM rubber with excellent resistance to high temperature, weather, abrasion and agingatribut:
- Working Temperature (°C): -40 ~ +121
- Working Pressure (Bar): 17
- Working Pressure (psi): 250
- Bursting Pressure (bar): 170
- Bursting Pressure (psi): 2500
- TOYOX Toyosilicone Steam Hose (Selang Tahan Panas / Selang Karet)Deskripsi:Selang TOYOSILICONE STEAM adalah selang uap yang ideal untuk pembuangan uap dan pencucian dengan uap pada peralatan pabrik pengolahan makanan dan kosmetik. Selang ini tidak sesuai untuk pengangkutan makanan. Gunakan selang dengan salah satu ujung terbuka.Lentur dengan bobot hanya setengah dari selang uap konvensional sehingga memudahkan pemipaan dan sangat meringankan pengerjaan. Mencegah kontaminasi oleh serpihan selang karena permukaan selang tidak mudah retak meski telah lama digunakan. Rendah bau dan tanpa bau karet, mengurangi berpindahnya bau produk dan ketidaknyamanan karena bau, dirancang untuk meningkatkan kemudahan pengerjaan dan keamanan makanan.Selang ini dapat digunakan terus-menerus selama hingga 8 jam untuk pencucian dengan uap (dengan salah satu ujung terbuka) per hari. Masa pakainya sangat panjang, sekitar 4,5 bulan (sebelum penggantian) pada penggunaan dengan uap 140 °C (0,3 MPa). Tingkatkan produktivitas dengan selang yang ringan, lentur, dan tahan retak ini.Selang ini juga dapat digunakan untuk air bersuhu tinggi pada 100 °C atau lebih, dengan konektor dan unit selang khusus yang tersedia untuk meningkatkan keamanan dan mengurangi kebutuhan perawatan.Produk ini adalah pengganti model sebelumnya yaitu TSITH140.atribut:
- Color: Grey/Green Line
- Usage Pressure High Temperature Water (MPa): 0.0-0.3 (at 140°C)
- HOSE MASTER Corrugated Metal HosesDeskripsi:These corrugated metal hoses have a 316 stainless-steel inner hose with a 304 stainless-steel braided cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.atribut:
- Hose Cover Material: 304 Stainless Steel
- Non Brand Jerry Can (Jerigen)Deskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- COAST Multi-ToolDeskripsi:Pliers are the primary tool of these multi-tools. The pliers and other tools fold out for use and fold together for compact storage.atribut:
- UNSPSC: 27112108
- Blade Length (inch): 3
- Closed Length (inch): 4
- Handle Color: Black
- Handle Material: Stainless Steel
- Includes Pocket Clip: No
- Includes Secondary Tool: No
- Includes Sheath: Yes
- Lock Type: Linear
- Locking: Yes
- Multi Tools Included: 3.0 in BladeBottle OpenerCan OpenerPhillips (1) and Flathead (3) Screwdriver TipsScissorsSpring-Loaded Pliers With Wire CutterTwo Built-in LedsWire Stripper
- Number of Function: 13
- Number of tools: 13
- One-Hand Operation: Yes
- Open Length (inch): 6 1/4
- Opening Mechanism: Fold-Out
- Primary Tool: Pliers
- Tool Access: Internal and External
- Tool Material: Stainless Steel
- Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)Deskripsi:-Hose hard to age due to steam pressure and high temperature.-Possible to cut items support.-For pressure feeding of steam.atribut:
- Length (m): 10
- Working Pressure (MPa): 0.5
- Bullard SAR Airline HoseDeskripsi:These airline hoses are compatible with Bullard SARs (supplied-air respirators). SAR airline hoses carry breathable air from the air compressor to the worker. The length of the hose determines how far a worker can travel from the compressor. Airlines should be checked and replaced when they show signs of wear or damage.atribut:
- Material: Rubber
- System Type: SAR System
- Bridgestone Hydraulic Hose SA Series for SteamDeskripsi:For conveying steam.atribut:
- Maximum Working Pressure (MPa): 2
- Minimum Bursting Pressure (MPa): 12
- Non Brand Jerigen HDPEDeskripsi:Berguna untuk penyimpanan cairan, minyak dan bahan lainnya.Material Original, tebal, dan baru.
- HONEYWELL NORTH SAR Airline HoseDeskripsi:These airline hoses are compatible with Honeywell SARs (supplied-air respirators). SAR airline hoses carry breathable air from the air compressor to the worker. The length of the hose determines how far a worker can travel from the compressor. Airlines should be checked and replaced when they show signs of wear or damage.atribut:
- Material: PVC
- UNSPSC: 42271715
- Standards: NIOSH Approved
- Country of Origin: USA (subject to change)
- System Type: SAR System
Daftar Harga hose hose Terbaru October 2026
| NCR Steam Hose | Rp4.099.900 |
| Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet) | Rp2.699.900 |
| Koken Airline Hose | Rp2.199.900 |
| TEKIRO High Pressure Hose (Selang Angin) | Rp139.900 |
| TRUSCO Water Hose High-Performance (Selang Air / Selang Benang) | Rp139.900 |
| Bridgestone Hydraulic Hose (PA03 Series) | Rp369.900 |
| TRIENS Repair Hose (Selang) | Rp2.099.900 |
| JH Pneumatic Hose Tube | Rp669.900 |
| Metagomma Selang Steam 210°C | Rp149.900 |
| Mr. Flex Steam Hose (Selang Tahan Panas / Selang Karet) | Rp149.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/P102023006-1.jpg)

/9cP103642336-2.jpg)
/P101000672-1.jpg)
/6oP103671240-1.jpg)
/98P111221332-2.jpg)


/dkP107794488-1.jpg)


/7kP105144272-1.jpg)

/o0P102793864-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)